!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPING PLIER, HIGH LEVERAGE, WIRE CRIMPER, FISH TAPE, OVERALL 9 1/2 IN L, JAW 1 15/16 IN L, RUBBER

CRIMPING PLIER, HIGH LEVERAGE, WIRE CRIMPER, FISH TAPE, OVERALL 9 1/2 IN L, JAW 1 15/16 IN L, RUBBER

MILWAUKEE

CRIMPING PLIER, HIGH LEVERAGE, WIRE CRIMPER, FISH TAPE, OVERALL 9 1/2 IN L, JAW 1 15/16 IN L, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPING PLIER, HIGH LEVERAGE, WIRE CRIMPER, FISH TAPE, OVERALL 9 1/2 IN L, JAW 1 15/16 IN L, RUBBER

CRIMPING PLIER, HIGH LEVERAGE, WIRE CRIMPER, FISH TAPE, OVERALL 9 1/2 IN L, JAW 1 15/16 IN L, RUBBER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-6103
  • Mfr. Model # 48-22-6103
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

These high-leverage crimping pliers have a fish tape puller and a wire crimper. With an overall length of 9.5 inches, these pliers have a jaw length of 1 15/16 inches. With a rubber handle for grip, these pliers feature an integrated reaming head.

Technical Specs

  • ItemCrimper
  • Crimping Capacity10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Compatible Terminal TypeUninsulated
  • Maximum Compatible Wire Size22 AWG
  • Tool Length2 in
  • Includes Wire StripperNo
  • AdjustabilityNot Adjustable
  • Grip StyleDeluxe Cushion
  • Maximum Crimping Capacity10 AWG
  • Primary Crimping ApplicationElectrical Wire and Cable
  • StandardsASME
  • Crimper Style Pliers-Style - Crimping Pliers
  • Compatible Connector Type Insulated Terminals, Non-Insulated Terminals
  • Minimum Compatible Wire Size 10 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Yes
  • Insulated No
  • Features Integrated Reaming Head
  • Includes Crimping Die No
  • Minimum Crimping Capacity 22 AWG
  • Replacement Die Part Number None
  • Tool Weight 0.92 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list