!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPING DIE SET,U STYLE,12 TONS

CRIMPING DIE SET,U STYLE,12 TONS

MILWAUKEE

CRIMPING DIE SET,U STYLE,12 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPING DIE SET,U STYLE,12 TONS

CRIMPING DIE SET,U STYLE,12 TONS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,555.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53RG10
  • Mfr. Model # 49-12-KITA
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.62 lbs

Technical Specs

  • ItemUpper and Lower Crimping Die Set
  • Compatible Cable TypeElectrical Wire and Cable Crimping
  • Connector Colour CodeBlack, Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White, Yellow
  • Maximum Crimping Force12 ton
  • Compatible with Manufacturer Model Number2779-22
  • ApplicationCrimping
  • IncludesEXACT(TM) #6 Aluminum U Style Die, EXACT(TM) #4 Aluminum U Style Die, EXACT(TM) #2 Aluminum U Style Die, EXACT(TM) #1 Aluminum U Style Die, EXACT(TM) 1/0 Aluminum U Style Die, EXACT(TM) 2/0 Aluminum U Style Die, EXACT(TM) 3/0 Aluminum U Style Die, EXACT(TM) 4/0 Aluminum U Style Die, EXACT(TM) 250 MCM Aluminum U Style Die, EXACT(TM) 300 MCM Aluminum U Style Die, EXACT(TM) 350 MCM Aluminum U Style Die, EXACT(TM) 400 MCM Aluminum U Style Die, EXACT(TM) 500 MCM Aluminum U Style Die, EXACT(TM) 600 MCM Aluminum U Style Die, EXACT(TM) 750 MCM Aluminum U Style Die
  • Compatible Connector Type U Style Dies
  • Number of Crimping Sizes 15
  • Number of Pieces 16
  • Compatible with Brand M18(TM) FORCE LOGIC(TM)
  • Compatible with Series U Style
  • Crimping Capacity #8 AWG-750 MCM
  • Crimping Die Style Upper and Lower U Style

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list