!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UPPER AND LOWER CRIMPING DIE SET, 6 AWG TO 750 KCMIL COPPER, U STYLE DIES, 15 SIZES

UPPER AND LOWER CRIMPING DIE SET, 6 AWG TO 750 KCMIL COPPER, U STYLE DIES, 15 SIZES

MILWAUKEE

UPPER AND LOWER CRIMPING DIE SET, 6 AWG TO 750 KCMIL COPPER, U STYLE DIES, 15 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UPPER AND LOWER CRIMPING DIE SET, 6 AWG TO 750 KCMIL COPPER, U STYLE DIES, 15 SIZES

UPPER AND LOWER CRIMPING DIE SET, 6 AWG TO 750 KCMIL COPPER, U STYLE DIES, 15 SIZES

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,935.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53RG11
  • Mfr. Model # 49-12-KITC
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.79 lbs

Technical Specs

  • ItemUpper and Lower Crimping Die Set
  • Compatible Cable TypeElectrical Wire and Cable Crimping
  • Connector Colour CodeBlack, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow
  • Maximum Crimping Force12 ton
  • Compatible with BrandM18(TM) FORCE LOGIC(TM)
  • Compatible with SeriesU Style
  • Crimping Capacity#8 AWG-750 MCM
  • Compatible Connector Type U Style Dies
  • Number of Crimping Sizes 15
  • Number of Pieces 16
  • Crimping Die Style Upper and Lower U Style
  • Compatible with Manufacturer Model Number 2779-22
  • Application Crimping
  • Includes EXACT(TM) #6 Copper U Style Die, EXACT(TM) #4 Copper U Style Die, EXACT(TM) #2 Copper U Style Die, EXACT(TM) #1 Copper U Style Die, EXACT(TM) 1/0 Copper U Style Die, EXACT(TM) 2/0 Copper U Style Die, EXACT(TM) 3/0 Copper U Style Die, EXACT(TM) 4/0, Copper U Style Die, EXACT(TM) 250 MCM Copper U Style Die, EXACT(TM) 300 MCM Copper U Style Die, EXACT(TM) 350 MCM Copper U Style Die, EXACT(TM) 400 MCM Copper U Style Die, EXACT(TM) 500 MCM Copper U Style Die, EXACT(TM) 600 MCM Copper U Style Die, EXACT(TM) 750 MCM Copper U Style Die
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list