!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPER,UNINSULATED,6-27/32IN L

CRIMPER,UNINSULATED,6-27/32IN L

SOUTHWIRE

CRIMPER,UNINSULATED,6-27/32IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER,UNINSULATED,6-27/32IN L

CRIMPER,UNINSULATED,6-27/32IN L

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DF34
  • Mfr. Model # 58743240
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 376
  • Shipping Weight 1.18 lbs

Technical Specs

  • ItemCrimper
  • Compatible Connector TypeBNC, F Connectors, RCA
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterNo
  • InsulatedNo
  • Features3-Way Chuck can be Positioned for Cable Tv "F", RCA, and BNC Connectors, Adjustable Crimp Length, Comfortable Double-Molded Grips are Indexed to Help Orient the Tool, for Cable Tv, Satellite, Security, and Home Theater Applications, Rotatable Connector Seat Accommodates Large Rg7/11 and Small Rg59/6/6Q Connectors
  • Grip StyleDeluxe Cushion
  • Primary Crimping ApplicationVoice and Data Cable
  • Tool Weight0.99 lb
  • Crimper Style Compression Coax Crimper Tool
  • Compatible Terminal Type RG59/6/6Q & RG7/11 Coax Cable
  • Tool Length 6 3/4 in
  • Includes Wire Stripper No
  • Adjustability Manual
  • Compatible Cable Type RG59/6/6Q Coax Cable, RG7/11 Coax Cable
  • Includes Crimping Die No
  • Replacement Die Part Number Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list