!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER/STRIPPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 3⅜ IN L, 0.70 LB WEIGHT

CRIMPER/STRIPPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 3⅜ IN L, 0.70 LB WEIGHT

MILWAUKEE

CRIMPER/STRIPPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 3⅜ IN L, 0.70 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER/STRIPPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 3⅜ IN L, 0.70 LB WEIGHT

CRIMPER/STRIPPER, METAL, NOT INSULATED, RATCHETING MECHANISM, 3⅜ IN L, 0.70 LB WEIGHT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48223076
  • Mfr. Model # 48-22-3076
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

This crimper/stripper has a length of 3⅜ inch, plus it weighs 0.70 pounds and is not insulated, and is compatible with Position Modular Connectors, STP, UTP, Telephone cable. It features blade guard on blades, ratcheting mechanism with easy release, stripping nest for quicker ter and more. In addition, it is made of metal, plus it is not non-sparking, and is not tether ready. This crimper/stripper is designed for: wire cutter, wire stripper.

Technical Specs

  • ItemCrimper/Stripper
  • Compatible Connector TypeRJ11, RJ12, RJ22, RJ45
  • Minimum Compatible Wire Size28 AWG
  • Tool Length3 3/8 in
  • Includes Wire StripperWire Stripper Included
  • InsulatedNot Insulated
  • Body MaterialMetal
  • Compatible Cable TypePosition Modular Connectors, STP, UTP, Telephone Cable
  • Tool Weight0.70 lb
  • Crimper Style Crimper/Stripper
  • Compatible Terminal Type Quicker Terminations
  • Maximum Compatible Wire Size 22 AWG
  • Includes Wire Cutter Wire Cutter Included
  • Non-Sparking Not Non-Sparking
  • Tether Ready Not Tether Ready
  • Features Blade Guard on Blades, Ratcheting Mechanism with Easy Release, Stripping Nest for Quicker Terminations
  • Ratcheting Mechanism Ratcheting Mechanism
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list