CRIMPER SQUARE, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, SQUARE CRIMP, DIE
CRIMPER SQUARE, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, SQUARE CRIMP, DIE
GREENLEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This crimper square has a length of 6⅞ inch, plus it weighs 1.1 pounds and is not insulated. It features full cycle ratchet. In addition, it has a deluxe cushion grip. This crimper square is designed for: electrical wire and cable and includes die.
Technical Specs
Item Crimper Square
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Compatible Terminal Type Square Crimp
Maximum Compatible Wire Size 10 AWG
Tool Length 6 7/8 in
Insulated Not Insulated
Features Full Cycle Ratchet
Includes Die
Maximum Crimping Capacity 10 AWG
Primary Crimping Application Electrical Wire and Cable
Crimper Style Wire Ferrule Crimper
Compatible Connector Type Insulated Single Ferrules, Not Insulated Single Ferrules
Minimum Compatible Wire Size 25 AWG
Maximum Crimping Force Not Rated
Includes Wire Stripper Wire Stripper Not Included
Adjustability Manual
Grip Style Deluxe Cushion
Includes Crimping Die Crimping Die Included
Minimum Crimping Capacity 26 AWG
Tool Weight 1.1 lb
Country of Origin Germany
(subject to change)