!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 7 5/8 IN OVERALL L

CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 7 5/8 IN OVERALL L

WESTWARD

CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 7 5/8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 7 5/8 IN OVERALL L

CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 7 5/8 IN OVERALL L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW13H880
  • Mfr. Model # 13H880
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This crimper has a length of 7⅝ inches and is not insulated, and is compatible with RG59, RG6. In addition, it is not non-sparking, and is not tether ready with a deluxe cushion grip. This crimper is designed for: voice and data cable.

Technical Specs

  • ItemCrimper
  • Compatible Connector TypeBNC, F Connectors, RCA
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Not Included
  • Non-SparkingNot Non-Sparking
  • Tether ReadyNot Tether Ready
  • Compatible Cable TypeRG59, RG6
  • Includes Crimping DieCrimping Die Not Included
  • Crimper Style Ratchet Crimper
  • Compatible Terminal Type Not Insulated
  • Tool Length 7 5/8 in
  • Includes Wire Stripper Wire Stripper Not Included
  • Insulated Not Insulated
  • Adjustability Manual
  • Grip Style Deluxe Cushion
  • Primary Crimping Application Voice and Data Cable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list