!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, 10 1/2 IN OVERALL L, CT-1700, AUTO, STEEL, FOR UNINSULATED TERMINAL TYPE, DIE

CRIMPER, 10 1/2 IN OVERALL L, CT-1700, AUTO, STEEL, FOR UNINSULATED TERMINAL TYPE, DIE

PANDUIT

CRIMPER, 10 1/2 IN OVERALL L, CT-1700, AUTO, STEEL, FOR UNINSULATED TERMINAL TYPE, DIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, 10 1/2 IN OVERALL L, CT-1700, AUTO, STEEL, FOR UNINSULATED TERMINAL TYPE, DIE

CRIMPER, 10 1/2 IN OVERALL L, CT-1700, AUTO, STEEL, FOR UNINSULATED TERMINAL TYPE, DIE

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $594.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38YU64
  • Mfr. Model # CT-1700
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 375
  • Shipping Weight 1.32 lbs

Technical Specs

  • ItemCrimper
  • Compatible Connector TypeCTAPF10-16 to CTAPF3-12 Copper Taps, Dual Rated Aluminum Lugs and Splices, No. 6 - 4 AWG, No. 8 - 1 AWG Copper Code Conductor Lugs and Splices, No. 8 - 2 AWG Copper Flex Conductor Lugs, Not Insulated Tubular Terminals (S Series), Panduit No. 8 - 2 AWG
  • Minimum Compatible Wire Size1 AWG
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Not Included
  • InsulatedNot Insulated
  • Body MaterialSteel
  • Grip StyleDeluxe Cushion
  • Includes Crimping DieCrimping Die Included
  • StandardsCSA, UL Listed
  • Crimper Style Hand Crimper
  • Compatible Terminal Type Not Insulated
  • Maximum Compatible Wire Size 8 AWG
  • Tool Length 10 5/8 in
  • Includes Wire Stripper Wire Stripper Not Included
  • Adjustability Automatic
  • Features Multi-Position Locator, Trapezoid Profile Designed for Panduit Ferrules
  • Includes Die
  • Primary Crimping Application Electrical Wire and Cable
  • Tool Weight 1.25 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list