!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, W CRIMP, 4 AWG/6 AWG/8 AWG

CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, W CRIMP, 4 AWG/6 AWG/8 AWG

KNIPEX

CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, W CRIMP, 4 AWG/6 AWG/8 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, W CRIMP, 4 AWG/6 AWG/8 AWG

CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, W CRIMP, 4 AWG/6 AWG/8 AWG

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $349.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XK01
  • Mfr. Model # 97 52 09
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Product Details

This crimper has a length of 9⅞ inch, plus it weighs 1.26 pounds and is not insulated. It features 2-handed operation, integral lock, lever transmission, precision dies and meets the standards for REACH. In addition, it is made of steel, with a deluxe cushion grip. This crimper is designed for: electrical wire and cable.

Technical Specs

  • ItemCrimper
  • Compatible Connector TypeInsulated Single Ferrules, Not Insulated Single Ferrules
  • Minimum Compatible Wire Size8 AWG
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Not Included
  • InsulatedNot Insulated
  • Body MaterialSteel
  • Grip StyleDeluxe Cushion
  • Maximum Crimping Capacity4 AWG
  • Number of Crimping Sizes3
  • Ratcheting MechanismRatcheting
  • Tool Weight1.26 lb
  • Crimping Capacity 4 AWG, 6 AWG, 8 AWG
  • Compatible Terminal Type W Crimp
  • Maximum Compatible Wire Size 4 AWG
  • Tool Length 9 7/8 in
  • Includes Wire Stripper Wire Stripper Not Included
  • Adjustability Manual
  • Features 2-Handed Operation, Integral Lock, Lever Transmission, Precision Dies
  • Includes Crimping Die Crimping Die Included
  • Minimum Crimping Capacity 8 AWG
  • Primary Crimping Application Electrical Wire and Cable
  • Standards REACH Compliant
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list