!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 6 1/4 IN OVERALL L

CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 6 1/4 IN OVERALL L

IDEAL

CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 6 1/4 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 6 1/4 IN OVERALL L

CRIMPER, FOR BNC/F CONNECTORS/RCA, RG59/RG6, 6 1/4 IN OVERALL L

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DV74
  • Mfr. Model # 33-632
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 376
  • Shipping Weight 0.97 lbs

Product Details

This crimper has a length of 6¼ inches and is not insulated, and is compatible with RG59, RG6. It features adjustable post. In addition, it is made of zinc, with a standard cushion grip. This crimper is designed for: voice and data cable and includes four free rtq rg6/6 quad f connectors.

Technical Specs

  • ItemCrimper
  • Crimping CapacityRG-59, RG-6
  • Compatible Terminal TypeCoaxial Cable, RG-59
  • Maximum Compatible Wire Size18 AWG
  • Tool Length6 1/4 in
  • Includes Wire StripperWire Stripper Not Included
  • AdjustabilityManual
  • Connector Colour CodeBlue
  • Compatible Cable TypeRG59, RG6
  • Includes(4) Free RTQ(TM) RG6/6 Quad F Connectors
  • Primary Crimping ApplicationVoice and Data Cable
  • Crimper Style Compression Crimper
  • Compatible Connector Type BNC, F Connectors, RCA
  • Minimum Compatible Wire Size 18 AWG
  • Maximum Crimping Force 400 lb
  • Includes Wire Cutter Wire Cutter Not Included
  • Insulated Not Insulated
  • Body Material Zinc
  • Features Adjustable Post
  • Grip Style Standard Cushion
  • Includes Crimping Die Crimping Die Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list