!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPER,32 TO 20 AWG,7-1/2IN L

CRIMPER,32 TO 20 AWG,7-1/2IN L

KNIPEX

CRIMPER,32 TO 20 AWG,7-1/2IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER,32 TO 20 AWG,7-1/2IN L

CRIMPER,32 TO 20 AWG,7-1/2IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $786.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10U181
  • Mfr. Model # 97 54 24
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ItemCrimper
  • Crimping Capacity28 to 8 AWG
  • Compatible Terminal TypeUninsulated
  • Maximum Compatible Wire Size8 AWG
  • Tool Length7 1/2 in
  • Includes Wire StripperNo
  • AdjustabilityManual
  • FeaturesConsistently High Crimping Quality Thanks to Precision Dies and Ratchet Mechanism (Unlockable), Crimping Pliers for Other Mini Plugs Such as HD 22, Modu IV, Micro Timer, MQS. on Request, Optimum Transmission of Force Thanks to Toggle Lever for Fatigue-Reduced Operation, Parallel Crimping Performance to Satisfy the Particularly High Standards of Small Connectors, Special Quality Chrome Vanadium Electric Steel, Oil-Hardened, Tools have Been Set Precisely (Calibrated) in the Factory
  • Number of Crimping Sizes3
  • Ratcheting MechanismYes
  • StandardsREACH Compliant
  • Crimper Style Micro Plugs Crimper
  • Compatible Connector Type D Sub, HD 20, HDE Plug
  • Minimum Compatible Wire Size 28 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter No
  • Insulated No
  • Body Material Steel
  • Includes Crimping Die No
  • Primary Crimping Application Electrical Wire and Cable
  • Replacement Die Part Number None
  • Tool Weight 0.67 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list