CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, SQUARE CRIMP, 28 AWG, 6 AWG
CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, SQUARE CRIMP, 28 AWG, 6 AWG
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This crimper has a length of 7⅛ inch, plus it weighs 1.01 pounds and is not insulated. It features oblong holes in base, self-cantering jaws to quickly adjust to work pieces, squarely machined and more and meets the standards for DIN 46228 Parts 1 + 4, REACH. In addition, it is made of steel, with a deluxe cushion grip. This crimper is designed for: electrical wire and cable.
Technical Specs
Item Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 6 AWG, 8 AWG
Compatible Terminal Type Square Crimp
Maximum Compatible Wire Size 6 AWG
Tool Length 7 1/8 in
Includes Wire Stripper Wire Stripper Not Included
Adjustability Automatic
Features Oblong Holes in Base, Self-Centring Jaws to Quickly Adjust to Work Pieces, Squarely Machined Sides and Base
Includes Crimping Die Crimping Die Not Included
Minimum Crimping Capacity 28 AWG
Primary Crimping Application Electrical Wire and Cable
Standards DIN 46228 Parts 1 + 4, REACH Compliant
Crimper Style Self-Adjusting Crimping Pliers
Compatible Connector Type Insulated Single Ferrules, Insulated Twin Ferrules, Not Insulated Single Ferrules
Minimum Compatible Wire Size 28 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Not Included
Insulated Not Insulated
Body Material Steel
Grip Style Deluxe Cushion
Maximum Crimping Capacity 6 AWG
Number of Crimping Sizes 1
Ratcheting Mechanism Ratcheting
Tool Weight 1.01 lb
Country of Origin Germany
(subject to change)
Alternate Products
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$431.84
/ each