!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPER,26 TO 8 AWG,7-5/8IN L

CRIMPER,26 TO 8 AWG,7-5/8IN L

PANDUIT

CRIMPER,26 TO 8 AWG,7-5/8IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CRIMPER,26 TO 8 AWG,7-5/8IN L

CRIMPER,26 TO 8 AWG,7-5/8IN L

PANDUIT

Clearance Price :
$169.03 / EACH

Your Price : $676.10 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38YU67
  • Mfr. Model # CT-1123
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemCrimper
  • Crimping Capacity10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 8 AWG
  • Compatible Terminal TypeSquare Crimp
  • Maximum Compatible Wire Size8 AWG
  • Tool Length7 3/4 in
  • Includes Wire StripperNo
  • AdjustabilityAutomatic
  • FeaturesTrapezoid Profile Designed for Panduit Ferrules, Multi-Position Locator
  • IncludesDie
  • Maximum Crimping Capacity8 AWG
  • Primary Crimping ApplicationElectrical Wire and Cable
  • StandardsUL, CSA, DIN
  • Crimper Style Crimper Tool
  • Compatible Connector Type FSD, FSDX, FSDXL, FTD Series Ferrules, Loose Piece F Connectors
  • Minimum Compatible Wire Size 26 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter No
  • Insulated No
  • Body Material Steel
  • Grip Style Deluxe Cushion
  • Includes Crimping Die Yes
  • Minimum Crimping Capacity 26 AWG
  • Ratcheting Mechanism Yes
  • Tool Weight 0.66 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list