!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, FOR INSIDE DIAMETERC CONNECTORS, CAT5E/TWISTED PR, 8 IN OVERALL L

CRIMPER, FOR INSIDE DIAMETERC CONNECTORS, CAT5E/TWISTED PR, 8 IN OVERALL L

IDEAL

CRIMPER, FOR INSIDE DIAMETERC CONNECTORS, CAT5E/TWISTED PR, 8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, FOR INSIDE DIAMETERC CONNECTORS, CAT5E/TWISTED PR, 8 IN OVERALL L

CRIMPER, FOR INSIDE DIAMETERC CONNECTORS, CAT5E/TWISTED PR, 8 IN OVERALL L

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22C740
  • Mfr. Model # 33-719
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 375
  • Shipping Weight 0.45 lbs

Product Details

This crimper has a length of 8 inches and is not insulated, and is compatible with Cat5e, Twisted Pair. It features kinetic super idc all-in-one tool to cut, strip, and crimp 22-24 awg telecommunications cable and more. In addition, it is made of steel. This crimper is designed for: electrical wire and cable and includes 25 gel-filled ur red, 3-wire butt splice connectors, wire cutter, wire stripper.

Technical Specs

  • ItemCrimper
  • Compatible Connector TypeIDC Connectors
  • Minimum Compatible Wire Size24 AWG
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Included
  • InsulatedNot Insulated
  • Body MaterialSteel
  • Compatible Cable TypeCat5e, Twisted Pair
  • Includes Crimping DieCrimping Die Not Included
  • Crimping Capacity 24 to 22 AWG
  • Compatible Terminal Type CAT5e, Twisted Pair
  • Maximum Compatible Wire Size 22 AWG
  • Tool Length 8 in
  • Includes Wire Stripper Wire Stripper Included
  • Adjustability Not Adjustable
  • Features Kinetic(TM) Super IDC All-In-One Tool to Cut, Strip, and Crimp 22-24 AWG Telecommunications Cables for Use in IDC Splices, Parallel Surface Action Crimps the Connectors Evenly and Prevents Over Crimping That Leads to Damaged Connectors, Slim, Lightweight Tool with Locking Latch to Keep Tool Closed in Pouches and Pockets, Tool Prepares Conductors and Crimps Industry Standard UR Red, UY Yellow, and UB Blue IDC Connectors/Jellybeans
  • Includes 25 Gel-Filled UR Red, 3-Wire Butt Splice Connectors
  • Primary Crimping Application Electrical Wire and Cable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list