!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, MANDREL CRIMP, 24 AWG

CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, MANDREL CRIMP, 24 AWG

KNIPEX

CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, MANDREL CRIMP, 24 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, MANDREL CRIMP, 24 AWG

CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, MANDREL CRIMP, 24 AWG

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9771-180
  • Mfr. Model # 97 71 180
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 375
  • Shipping Weight 0.55 lbs

Product Details

For crimping end sleeves (ferrules) according DIN 46228 parts 1 + 4 from 0.25 to 16 mm². Crimping in marked half-round dies for reliable connections between the sleeve and the conductor. 9 particularly deep dies with conical side faces. Special tool steel, forged, oil-hardened.

Technical Specs

  • ItemCrimper
  • Crimping Capacity10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 6 AWG, 8 AWG
  • Compatible Terminal TypeMandrel Crimp
  • Maximum Compatible Wire Size6 AWG
  • Tool Length7 1/8 in
  • Includes Wire StripperWire Stripper Not Included
  • AdjustabilityManual
  • Features9 Extremely Deep Troughs With Cone-Shaped Side Faces, Crimping in Marked, Half-round Dies for Tight Connections Between the Sleeve and the Conductor, Forged, Oil-hardened, Special Tool Steel
  • Includes Crimping DieCrimping Die Not Included
  • Minimum Crimping Capacity24 AWG
  • Primary Crimping ApplicationElectrical Wire and Cable
  • Tool Weight0.45 lb
  • Crimper Style Wire Crimper
  • Compatible Connector Type Insulated Single Ferrules, Not Insulated Single Ferrules
  • Minimum Compatible Wire Size 24 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Not Included
  • Insulated Not Insulated
  • Body Material Steel
  • Grip Style Standard Cushion
  • Maximum Crimping Capacity 6 AWG
  • Number of Crimping Sizes 9
  • Standards Din 46228 Parts 1 + 4
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list