CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, TRAPEZOID CRIMP, 24 AWG
CRIMPER, INSULATED SINGLE FERRULES/NON-INSULATED SINGLE FERRULES, TRAPEZOID CRIMP, 24 AWG
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
For crimping end sleeves (ferrules) according DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor. Vanadium electric steel: forged, oil-hardened.
Technical Specs
Item Crimper
Crimping Capacity 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Compatible Terminal Type Trapezoid Crimp
Maximum Compatible Wire Size 14 AWG
Tool Length 5 3/4 in
Includes Wire Stripper Wire Stripper Not Included
Adjustability Manual
Features Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor, Vanadium Electric Steel, Forged, Oil-hardened
Includes Crimping Die Crimping Die Not Included
Minimum Crimping Capacity 24 AWG
Primary Crimping Application Electrical Wire and Cable
Tool Weight 0.37 lb
Crimper Style Wire Crimper
Compatible Connector Type Insulated Single Ferrules, Not Insulated Single Ferrules
Minimum Compatible Wire Size 24 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Not Included
Insulated Not Insulated
Body Material Steel
Grip Style Deluxe Cushion
Maximum Crimping Capacity 14 AWG
Number of Crimping Sizes 4
Standards Din 46228 Parts 1 + 4
Country of Origin Germany
(subject to change)
Alternate Products
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$122.57
/ each