CRIMPER, FOR SPLICES/TERMINALS, 10¾ IN OVERALL L, DELUXE CUSHION GRIP, AUTO, STEEL, DIE
CRIMPER, FOR SPLICES/TERMINALS, 10¾ IN OVERALL L, DELUXE CUSHION GRIP, AUTO, STEEL, DIE
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This crimper has a length of 10¾ inch, plus it weighs 1.65 pounds and is insulated. It features multi-position locator, trapezoid profile designed for panduit ferrules and meets the standards for CSA, UL. In addition, it is made of steel, with a deluxe cushion grip. This crimper is designed for: electrical wire and cable and includes die.
Technical Specs
Item Crimper
Compatible Connector Type Splices, Terminals
Minimum Compatible Wire Size 26 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Not Included
Insulated Insulated
Body Material Steel
Grip Style Deluxe Cushion
Includes Crimping Die Crimping Die Included
Minimum Crimping Capacity 26 AWG
Standards CSA, UL Listed
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Compatible Terminal Type Insulated
Maximum Compatible Wire Size 10 AWG
Tool Length 10 3/4 in
Includes Wire Stripper Wire Stripper Not Included
Adjustability Automatic
Features Multi-Position Locator, Trapezoid Profile Designed for Panduit Ferrules
Includes Die
Maximum Crimping Capacity 10 AWG
Primary Crimping Application Electrical Wire and Cable
Tool Weight 1.65 lb
Country of Origin Germany
(subject to change)