!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, 14 TO 14 AWG, 7⅞ IN OVERALL L, CRIMP/CUT/DEBUT/LOOP, DELUXE CUSHION GRIP, 6 TO 8 IN

CRIMPER, 14 TO 14 AWG, 7⅞ IN OVERALL L, CRIMP/CUT/DEBUT/LOOP, DELUXE CUSHION GRIP, 6 TO 8 IN

KNIPEX

CRIMPER, 14 TO 14 AWG, 7⅞ IN OVERALL L, CRIMP/CUT/DEBUT/LOOP, DELUXE CUSHION GRIP, 6 TO 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, 14 TO 14 AWG, 7⅞ IN OVERALL L, CRIMP/CUT/DEBUT/LOOP, DELUXE CUSHION GRIP, 6 TO 8 IN

CRIMPER, 14 TO 14 AWG, 7⅞ IN OVERALL L, CRIMP/CUT/DEBUT/LOOP, DELUXE CUSHION GRIP, 6 TO 8 IN

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX1382-8
  • Mfr. Model # 13 82 8
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 363
  • Shipping Weight 0.68 lbs

Product Details

The ideal pliers for cable work. For gripping and bending wire. For cutting soft, medium and hard wire. Precision cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC

Technical Specs

  • ItemCrimper
  • Adjustment MechanismNone
  • InsulatedNot Insulated
  • Features6 Functions, Bolted Joint, Cable Shears with Induction Hardened Precision Cutting Edges for Copper and Aluminum Cables Up to 19/32 in Diameter, Clear-Cut Outside Edge on Jaw, Crimp Die for End Sleeves 12 to 20 AWG, Forged, Multistage Oil-Hardened, Serrated Gripping Surface, Slim Head Dimensions, Smooth Surface Near Tips, Stripping Holes for 12 to 14 AWG
  • StandardsASTM
  • Grip Style Deluxe Cushion
  • Tool Functions Crimp, Cut, Debut, Loop
  • Body Material Steel
  • Overall Length 7 7/8 in
  • Weight 0.66 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list