!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, FC/LC/MT-RJ/SC/SMA/ST, 9 1/4 IN PRODUCT L, STANDARD CUSHION GRIP, FIBRE OPTIC

CRIMPER, FC/LC/MT-RJ/SC/SMA/ST, 9 1/4 IN PRODUCT L, STANDARD CUSHION GRIP, FIBRE OPTIC

JONARD TOOLS

CRIMPER, FC/LC/MT-RJ/SC/SMA/ST, 9 1/4 IN PRODUCT L, STANDARD CUSHION GRIP, FIBRE OPTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, FC/LC/MT-RJ/SC/SMA/ST, 9 1/4 IN PRODUCT L, STANDARD CUSHION GRIP, FIBRE OPTIC

CRIMPER, FC/LC/MT-RJ/SC/SMA/ST, 9 1/4 IN PRODUCT L, STANDARD CUSHION GRIP, FIBRE OPTIC

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10G941
  • Mfr. Model # UC-8039
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This crimper has a length of 9¼ inch, plus it weighs 1.29 pounds and is not insulated, and is compatible with Fibre Optic. In addition, it is made of steel, with a standard cushion grip. This crimper is designed for: voice and data cable and includes fibre optic connectors.

Technical Specs

  • ItemCrimper
  • Crimping Capacity0.134 in, 0.139 in, 0.151 in, 0.178 in, 0.190 in
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Not Included
  • InsulatedNot Insulated
  • Body MaterialSteel
  • Grip StyleStandard Cushion
  • Includes Crimping DieCrimping Die Not Included
  • Primary Crimping ApplicationVoice and Data Cable
  • Replacement Die Part NumberUCD-2685
  • Crimper Style Compression Crimper
  • Compatible Connector Type FC, LC, MT-RJ, SC, SMA, ST
  • Tool Length 9 1/4 in
  • Includes Wire Stripper Wire Stripper Not Included
  • Adjustability Manual
  • Compatible Cable Type Fibre Optic
  • Includes Fibre Optic Connectors
  • Number of Crimping Sizes 5
  • Ratcheting Mechanism Ratcheting
  • Tool Weight 1.29 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list