!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMP TOOL,6 TO 8 AWG,4/0,250 KCMIL

CRIMP TOOL,6 TO 8 AWG,4/0,250 KCMIL

IDEAL

CRIMP TOOL,6 TO 8 AWG,4/0,250 KCMIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMP TOOL,6 TO 8 AWG,4/0,250 KCMIL

CRIMP TOOL,6 TO 8 AWG,4/0,250 KCMIL

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $844.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10F622
  • Mfr. Model # 88-843
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • ItemDieless Crimper
  • Crimping Capacity6 to 4/0 AWG Aluminum, 8 AWG to 250 kcmil Copper
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterNo
  • InsulatedNo
  • Body MaterialSteel
  • Grip MaterialRubber
  • Primary Crimping ApplicationElectrical Wire and Cable
  • Crimper Style Dieless Crimper
  • Compatible Connector Type Non-Insulated Crimp Terminals
  • Tool Length 22 in
  • Includes Wire Stripper No
  • Adjustability Not Adjustable
  • Features Adjustable Crimping Nests with Clearly Marked Gauges, Lightweight and Easy to Operate, Rugged Cast Steel Construction for Long-Term Durability, use with Aluminum (6 AWG to 4/0) and Copper (8 AWG to 250 kcmil) Wires
  • Includes Crimping Die No
  • Replacement Die Part Number None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list