DIGITAL CRIMP HEIGHT MICROMETER, DIGITAL, 0 IN TO 0.8 IN/0 TO 2MM RANGE, CARBIDE
DIGITAL CRIMP HEIGHT MICROMETER, DIGITAL, 0 IN TO 0.8 IN/0 TO 2MM RANGE, CARBIDE
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This digital crimp height micrometers has a ratchet thimble and meets the standards for TUV Rheinland. This digital crimp height micrometer includes key spanner and a fitted case., a battery.
Technical Specs
Item Digital Crimp Height Micrometre
Resolution 0.00005 in/0.001 mm
IP Rating IP65
Data Output Type Cable
Anvil Shape Blade
Coolant Resistant Yes
Operation Type Digital
Anvil Material Steel
Case Included Yes
Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No. 05CZA663, Mfr. No. 937387, Mfr. No. 965013
Included Certification Certificate of Inspection
Includes Battery Yes
Maximum Measurement - Inch 0.8 in
Minimum Measurement - Inch 0 in
Rotating Spindle (Yes/No) Yes
Spindle Diameter 18 mm
Spindle Size 0.020 in
Range 0 in to 0.8 in, 0 mm to 20 mm
Accuracy +/-0.00015 in
SPC Output Yes
Long Form Calibration Certificate No
Anvil Size 0.020 in
Dimension Type Inch/Metric
Thimble Type Ratchet
Battery Size SR44
Case Type Case
Display Type LCD
Includes Key Spanner, Fitted Case
Lock Nut Type Lever
Maximum Measurement - mm 20 mm
Minimum Measurement - mm 0 mm
Spindle Point
Spindle Material Steel
Standards TUV Rheinland
Country of Origin Japan
(subject to change)
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$605.55
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.21
/ EACH