!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE FITTING, BARB, SER 77E, CRIMP, MALE, STRAIGHT, RIGID, 1 IN X M42 PORT, ST

HYDRAULIC HOSE FITTING, BARB, SER 77E, CRIMP, MALE, STRAIGHT, RIGID, 1 IN X M42 PORT, ST

PARKER

HYDRAULIC HOSE FITTING, BARB, SER 77E, CRIMP, MALE, STRAIGHT, RIGID, 1 IN X M42 PORT, ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE FITTING, BARB, SER 77E, CRIMP, MALE, STRAIGHT, RIGID, 1 IN X M42 PORT, ST

HYDRAULIC HOSE FITTING, BARB, SER 77E, CRIMP, MALE, STRAIGHT, RIGID, 1 IN X M42 PORT, ST

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $277.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE1D277-30-16
  • Mfr. Model # 1D277-30-16
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This series 77E barbed hydraulic hose fitting is made of steel. It is crimped, male, and is 1 inch inside diameter x M42 port connection. This high-pressure fitting has a straight rigid pipe. It delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

Technical Specs

  • ItemHydraulic Crimp Fitting
  • For Use With Hose Series787TC, 787ST, 797TC, 797ST
  • Thread SizeM42x2
  • Fitting MovementSwivel
  • Max. Working Pressure @ 70 F4,500 psi
  • Hose Fitting A GenderMale
  • Hose Fitting A SizeM42x2
  • Hose Fitting A Connection TypeMetric
  • Fitting MaterialSteel
  • Fitting Connection TypeMetric x Crimp
  • For Hose Dash Size -16
  • For Hose I.D. 1 in
  • Fitting Shape Straight
  • Vacuum Rating Not Rated
  • Thread Type Metric
  • Hose Fitting B Gender Genderless
  • Hose Fitting B Size 1 in
  • Hose Fitting B Connection Type Crimp
  • Reusable Not Reusable
  • Fitting Gender Male x Genderless
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list