!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRAYON PRO-EX LUMBER YELLOW

CRAYON PRO-EX LUMBER YELLOW

MARKAL

CRAYON PRO-EX LUMBER YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRAYON PRO-EX LUMBER YELLOW

CRAYON PRO-EX LUMBER YELLOW

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.60 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK80381
  • Mfr. Model # 80381
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Product Details

Pro-Ex lumber crayon. Makes a long lasting weather resistant mark on masonry, lumber, metal and cardboard. High density formula for reduced breakage. Superior writing on wet and rough surfaces. Yellow.

Technical Specs

  • ItemLumber Crayon
  • Dry TimeImmediate
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Application Temperature150 Degrees F
  • Overall Length4 5/8 in
  • Pigment MaterialClay
  • Product TypeLumber Crayon
  • Tip Size14 mm
  • Product ShapeHexagonal Cylinder
  • Casing Material Wood Holder
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Marking Tip Shape Hex
  • Minimum Application Temperature -20 Degrees F
  • Pigment Colour Yellow
  • Pigment Permanence Permanent
  • Specialty Environment or Surface Conditions General Purpose
  • Compatible Surfaces Concrete, Metal, Plastic, Rubber, Stone, Wood
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list