!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-STATION TRANSPORTABLE JIB CRANE, 84 11/16 IN H, 1 YEAR WARRANTY

MULTI-STATION TRANSPORTABLE JIB CRANE, 84 11/16 IN H, 1 YEAR WARRANTY

VESTIL

MULTI-STATION TRANSPORTABLE JIB CRANE, 84 11/16 IN H, 1 YEAR WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-STATION TRANSPORTABLE JIB CRANE, 84 11/16 IN H, 1 YEAR WARRANTY

MULTI-STATION TRANSPORTABLE JIB CRANE, 84 11/16 IN H, 1 YEAR WARRANTY

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,364.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESJIB-P10-8-6
  • Mfr. Model # JIB-P-10-8-6
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 606.0 lbs

Product Details

Designed for use in multiple locations, includes jib crane and one base socket. Friction brake design allows positive locking and controlled rotation of heavy loads. 360 degree continuous rotation of heavy loads.Rugged welded steel construction. Extra base sockets may be purchased for use.

Technical Specs

  • ItemMulti-Station Transportable Jib Crane
  • Height Under Boom95 13/16 in
  • Flange Width4 in
  • Swivel Angle360 Degrees
  • Usable Boom Length115 3/4 in
  • Overall Height 84 11/16 in
  • Boom Length 91 3/4 in
  • Mast Diameter 8 5/8 in
  • Mfr. Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list