!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS,YELLOW,MODEL 122,XL SIZE

COVERALLS,YELLOW,MODEL 122,XL SIZE

ALPHATEC

COVERALLS,YELLOW,MODEL 122,XL SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS,YELLOW,MODEL 122,XL SIZE

COVERALLS,YELLOW,MODEL 122,XL SIZE

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.60 / EACH

EHC: EHC :
Min Qty 6 = $711.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLYE30T9212205
  • Mfr. Model # YE30-T-92-122-05
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • ItemCoveralls
  • Closure FeaturesTwo-Way Zipper
  • Cuff StyleElastic
  • Fits Waist Size27 in
  • MaterialNonwoven Laminate
  • Minimum Height67 in
  • Seam StyleTaped and Welded
  • StandardsCE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
  • Gas TightNo
  • Spray TightYes
  • Anti-StaticYes
  • FeaturesLightweight and Durable
  • High-VisibilityYes
  • Closure TypeZipper
  • Coverall MaterialAlphaTec(R) 3000
  • Material PerformanceLight Duty
  • Attached HoodYes
  • Hazard Protection TypeBloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
  • Protection TypeChemical
  • Fabric Weight2.21 oz
  • Thickness75 g/sq m
  • Ankle Style Attached Socks
  • Colour Yellow
  • Fits Chest Size 29 in
  • Inseam 31 in
  • Maximum Height 74 in
  • Packaging Individually Packaged
  • Series Model 122
  • EPA Level Not Rated
  • Liquid Tight Yes
  • Wrist Closure Elastic
  • Coverall Style Hooded
  • Hazard Type Liquid Splash, Liquid Spray
  • Sterile/Non-Sterile Non-Sterile
  • Coverall Construction Hooded with Elastic Cuffs and Attached Socks
  • Includes Outer Boot Flaps Yes
  • Reduced Spray Yes
  • Garment Style Coverall
  • Pathogen & Chemical Ratings Meets ASTM F1671, Meets EN 14126
  • Accessory Type Chemical Resistant Coveralls
  • Size XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list