!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS,YELLOW,MODEL 122,4XL SIZE

COVERALLS,YELLOW,MODEL 122,4XL SIZE

ALPHATEC

COVERALLS,YELLOW,MODEL 122,4XL SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS,YELLOW,MODEL 122,4XL SIZE

COVERALLS,YELLOW,MODEL 122,4XL SIZE

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.03 / EACH

EHC: EHC :
Min Qty 6 = $738.18

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLYE30T9212208
  • Mfr. Model # YE30-T-92-122-08
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • ItemCoveralls
  • Closure FeaturesTwo-Way Zipper
  • Cuff StyleElastic
  • Inseam31 in
  • Maximum Height78 in
  • PackagingIndividually Packaged
  • SeriesModel 122
  • EPA LevelNot Rated
  • Liquid TightYes
  • Wrist ClosureElastic
  • Coverall StyleHooded
  • Hazard TypeLiquid Splash, Liquid Spray
  • Sterile/Non-SterileNon-Sterile
  • Coverall ConstructionHooded with Elastic Cuffs and Attached Socks
  • Includes Outer Boot FlapsYes
  • Reduced SprayYes
  • Garment StyleCoverall
  • Pathogen & Chemical RatingsMeets ASTM F1671, Meets EN 14126
  • Accessory TypeChemical Resistant Coveralls
  • Size4XL
  • Ankle Style Attached Socks
  • Colour Yellow
  • Fits Chest Size 35 in
  • Material Nonwoven Laminate
  • Minimum Height 75 in
  • Seam Style Taped and Welded
  • Standards CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
  • Gas Tight No
  • Spray Tight Yes
  • Anti-Static Yes
  • Features Lightweight and Durable
  • High-Visibility Yes
  • Closure Type Zipper
  • Coverall Material AlphaTec(R) 3000
  • Material Performance Light Duty
  • Attached Hood Yes
  • Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
  • Protection Type Chemical
  • Fabric Weight 2.21 oz
  • Thickness 75 g/sq m
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list