!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,YELLOW,SZ XL

COVERALL,YELLOW,SZ XL

DUPONT

COVERALL,YELLOW,SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,YELLOW,SZ XL

COVERALL,YELLOW,SZ XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.99 / EACH

EHC: EHC :
Min Qty 12 = $251.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCQC125S-XL
  • Mfr. Model # QC125SYLXL001200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This yellow chemical resistant coverall is size X-large and is made out of Tychem 2000. It meets the standards for ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1. It features a collar.

Technical Specs

  • ItemCoverall
  • ColourYellow
  • Fits Chest Size60 3/4 in to 64 1/4 in
  • Seam StyleSerged
  • FeaturesCollar
  • Garment StyleCollared
  • Fabric Weight2.5 oz/sq yd
  • Thickness10 mil
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Inseam 29 in
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Closure Type Storm Flap, Zipper
  • Size XL
  • Size XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list