!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QC127SYL COVERALL, YELLOW, L, TYCHEM 2000, TYCHEM 2000, 2.5 OZ/SQ YD, 10 MIL THICK

QC127SYL COVERALL, YELLOW, L, TYCHEM 2000, TYCHEM 2000, 2.5 OZ/SQ YD, 10 MIL THICK

DUPONT

QC127SYL COVERALL, YELLOW, L, TYCHEM 2000, TYCHEM 2000, 2.5 OZ/SQ YD, 10 MIL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QC127SYL COVERALL, YELLOW, L, TYCHEM 2000, TYCHEM 2000, 2.5 OZ/SQ YD, 10 MIL THICK

QC127SYL COVERALL, YELLOW, L, TYCHEM 2000, TYCHEM 2000, 2.5 OZ/SQ YD, 10 MIL THICK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCQC127SYLLG00120
  • Mfr. Model # QC127SYLLG00120
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This QC127SYL coverall is yellow and is size large. It is made out of Tychem 2000 with a fabric weight of 2.5 ounces/sq yd. It features multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress resistant seam, laydown collar It meets the standards for ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5034, 16 CFR 1610 Class 1.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam28 1/2 in
  • Minimum Height5 ft 5 in
  • SeriesQC127SYL
  • Spray TightYes
  • Coverall StyleHooded
  • Hazard TypeSpray Tight
  • Coverall ConstructionCoverall with Hood, Elastic Wrists and Ankles
  • Brand and SeriesDuPont Tychem 2000
  • Accessory TypeCoverall
  • SizeL
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 38 1/4 to 41 3/4 in
  • Maximum Height 5 ft 9 in
  • Seam Style Serged
  • Standards ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5034, 16 CFR 1610 Class 1
  • Wrist Closure Elastic
  • Features Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material To Create A Strong, Stress Resistant Seam, Laydown Collar, Elastic Opening for Tighter Fit at Wrist, Elastic Opening for Tighter Fit at Ankle, Stormflaps, Attached Hood with Elastic Around Face Opening
  • Closure Type Zipper
  • Coverall Material Tychem 2000
  • Attached Hood Yes
  • Fabric Weight 2.5 oz/sq yd
  • Thickness 10 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list