!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC, 4XL

COLLARED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC, 4XL

CHEMSPLASH

COLLARED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC, 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC, 4XL

COLLARED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC, 4XL

CHEMSPLASH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.21 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV7012YS4XL
  • Mfr. Model # 7012YS4XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This Chemsplash 1 yellow coverall is size XXXX-large and is made out of Chemsplash 1. It meets the standards for ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002. It features elastic wrists and open ankles, plus a storm flap with tape.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Tape
  • Cuff StyleElastic
  • Fits Waist Size78.00 in
  • MaterialChemsplash 1(R)
  • Minimum Height76 in
  • Seam StyleBound
  • StandardsASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
  • Includes Boot CoversNo
  • Wrist ClosureElastic
  • Coverall StyleCollared
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Includes Outer Boot FlapsNo
  • Attached HoodNo
  • ISO ClassNone
  • Pathogen & Chemical RatingsISO 6530 / EN 368, ASTM F1670
  • Accessory TypeCollared Chemical Resistant Coveralls
  • Size4XL
  • Ankle Style Open
  • Colour Yellow
  • Fits Chest Size 46 in
  • Inseam 33 in
  • Maximum Height 79 in
  • Packaging Bulk
  • Series ChemSplash(R) 1
  • Gas Tight Yes
  • Spray Tight Yes
  • Anti-Static Yes
  • Features Elastic Wrists and Open Ankles
  • Breathable Back Style Full
  • Coverall Material ChemSplash(R) 1
  • Reduced Spray Yes
  • Garment Style Coverall
  • Maximum Chest Size 46 in
  • Size 4XL
  • Fabric Weight 2.1 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list