HOODED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, ELASTIC CUFFS/ANKLES, 3XL
HOODED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, ELASTIC CUFFS/ANKLES, 3XL
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Tychem 2000 yellow hooded chemical resistant coverall is size XXX-large and is made out of polyethylene coated high density polyethylene substrate. It meets the standards for ASTM F1670, F1671, D3776, D3786, D1117, D5034. It features elastic wrists and ankles, and a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Fits Waist Size 59 in
Material Polyethylene
Minimum Height 74 in
Seam Style Bound
Standards ASTM F1670, F1671, D3776, D3786, D1117, D5034
Gas Tight No
Liquid Tight No
Anti-Static No
Features Elastic Wrists and Ankles
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tychem(R) 2000
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood No
Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Maximum Chest Size 50 3/4 in
Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Size 3XL
Fabric Weight 2.5 oz
Thickness 10 mil
Ankle Style Elastic
Colour Yellow
Fits Chest Size 47 1/4 in to 50 3/4 in
Inseam 31 in
Maximum Height 76 in
Packaging Bulk
Series Tychem(R) 2000
EPA Level B
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 2.5 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont Tychem(R) 2000
Garment Style Coverall
ISO Class None
Minimum Chest Size 44 3/4 in
Protection Type Chemical
Accessory Type Hooded Chemical Resistant Coveralls
Size 3XL
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.93
/ PAIR