!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,YELLOW,SZ 3XL

COVERALL,YELLOW,SZ 3XL

DUPONT

COVERALL,YELLOW,SZ 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COVERALL,YELLOW,SZ 3XL

COVERALL,YELLOW,SZ 3XL

DUPONT

Clearance Price :
$31.85 / EACH

Your Price : $127.41 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCBR127T3X
  • Mfr. Model # BR127TYL3X000200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.375 lbs

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam31 7/8 in
  • Maximum Height76 in
  • PackagingBulk
  • SeriesTychem(R) 9000
  • EPA LevelB
  • Includes Boot CoversNo
  • Spray TightYes
  • Coverall StyleHooded
  • Hazard TypeAerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight8.1 oz/sq yd
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs and Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceHeavy Duty
  • Brand and SeriesDupont Tychem(R) 9000
  • Garment StyleCoverall
  • ISO ClassNone
  • Minimum Chest Size44 3/4 in
  • Protection TypeChemical
  • Fabric Weight7.4 oz/sq yd
  • Thickness18 mil
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 48 3/4 in to 52 1/4 in
  • Material Tychem(R) 9000
  • Minimum Height 74 in
  • Seam Style Sealed
  • Standards ASTM D1117, D751, D5597, D751, D5034
  • Gas Tight No
  • Liquid Tight Yes
  • Anti-Static No
  • Features Collar, Taped Seams, Respirator Fit Hood
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Storm Flap, Zipper
  • Coverall Material Tychem(R) 9000
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
  • Maximum Chest Size 52 1/4 in
  • Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
  • Size 3XL
  • Size 3XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list