!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, BOUND SEAM, YELLOW 3XL, 1.92OZ

COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, BOUND SEAM, YELLOW 3XL, 1.92OZ

MICROFLEX

COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, BOUND SEAM, YELLOW 3XL, 1.92OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, BOUND SEAM, YELLOW 3XL, 1.92OZ

COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, BOUND SEAM, YELLOW 3XL, 1.92OZ

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.96 / EACH

EHC: EHC :
Min Qty 25 = $599.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLYY23B92-103-07
  • Mfr. Model # 68-2300-103-3XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.288 lbs

Product Details

This Alphatec 2300 yellow collared coverall is size XXX-large and is made out of polyethylene. It is high-visibility. It features breathable SMS back panel further reduces the risk of heat stress in warmer climates or work environments, three-piece elasticated hood for respirator fit, whole suit inward leakage tested, and a storm flap over a two-way zipper.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Two-Way Zipper
  • Cuff StyleElastic
  • Fits Waist Size30 in
  • MaterialPolyethylene
  • Minimum Height74 in
  • Seam StyleBound
  • StandardsEN14126, EN1149-5, EN1073-2
  • Gas TightNo
  • Liquid TightYes
  • Anti-StaticYes
  • FeaturesBreathable SMS Back Panel Further Reduces The Risk of Heat Stress In Warmer Climates or Work Environments, 3-Piece Elasticated Hood for Respirator Fit, Whole Suit Inward Leakage Testing Ensures Performance of The Garment System, Not Just The Fabric, Air and Water Vapor Permeable to Reduce The Risk of Heat Stress, Elasticated to Provide Otimized Ergonomic Fit for Greater Wearer Comfort, Finger Loops Keep Sleeves From Riding Up Arm, Anti Static and Silicone Free
  • High-VisibilityYes
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialAlphaTec(R) 2300
  • Includes Thumb LoopsYes
  • Reduced SprayYes
  • Garment StyleCoverall
  • ISO ClassNone
  • Protection TypeChemical
  • Accessory TypeCollared Coveralls
  • Size3XL
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 33 in
  • Inseam 31 in
  • Maximum Height 77 in
  • Packaging Individually Packaged
  • Series AlphaTec(R) 2300
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Collared
  • Hazard Type Dry Particulates, Reduced Spray, Spray Tight
  • Material Weight 65 g/sq m
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Attached Hood No
  • Hazard Protection Type Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Pathogen & Chemical Ratings Meets ASTM F1671, Meets EN 14126
  • Size 3XL
  • Fabric Weight 1.92 oz
  • Thickness 65 g/sq m
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list