!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED DISPOSABLE COVERALLS, KLEENGUARD A70, ELASTIC CUFF, BOOT COVERS/FLAPS, 3XL, 12 PK

HOODED DISPOSABLE COVERALLS, KLEENGUARD A70, ELASTIC CUFF, BOOT COVERS/FLAPS, 3XL, 12 PK

KLEENGUARD

HOODED DISPOSABLE COVERALLS, KLEENGUARD A70, ELASTIC CUFF, BOOT COVERS/FLAPS, 3XL, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED DISPOSABLE COVERALLS, KLEENGUARD A70, ELASTIC CUFF, BOOT COVERS/FLAPS, 3XL, 12 PK

HOODED DISPOSABLE COVERALLS, KLEENGUARD A70, ELASTIC CUFF, BOOT COVERS/FLAPS, 3XL, 12 PK

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.73 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB00686
  • Mfr. Model # 00686
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Product Details

This Kleenguard A70 yellow hooded disposable coverall is size XXX-large and is made out of Kleenguard A70. It meets the standards for NFPA 99. It features design is 7½ times less likely to rip out than ANSI minimums. provides 12% more chest room and 6% longer body length, applicable to hazardous waste remediation, environmental cleanup, petrochemical, and a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam29 3/4 in
  • PackagingIndividually Packaged
  • SeriesKleenGuard(TM) A70
  • EPA LevelNot Rated
  • Includes Boot CoversYes
  • Spray TightNo
  • Anti-StaticYes
  • FeaturesDesign is 7 1/2 Times Less Likely to Rip Out Than ANSI Minimums. Provides 12% More Chest Room and 6% Longer Body Length: Applicable to Hazardous Waste Remediation, Environmental Cleanup, Petrochemical/Oil Refining, Acid/Caustic Handling, Biohazard Cleanup, Tank Cleaning and Pharmaceutical Manufacturing
  • High-VisibilityNo
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs and Ankles and Included Boot Covers
  • Includes Outer Boot FlapsYes
  • Material PerformanceLight Duty
  • Brand and SeriesKleenGuard(TM) A70
  • Garment StyleCoverall
  • ISO ClassNone
  • Size3XL
  • Fabric Weight1.25 oz
  • Thickness1.5 mil
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 27 in
  • Material Polyethylene Film and Spunbond Polypropylene
  • Seam Style Bound
  • Standards NFPA 99
  • Gas Tight No
  • Liquid Tight No
  • Wrist Closure Elastic
  • Coverall Style Hooded
  • Hazard Type Reduced Spray
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material KleenGuard A70
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash
  • Protection Type Chemical
  • Accessory Type Hooded Disposable Coveralls
  • Size 3XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list