!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED CHEM-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, XL, 6 PK

COLLARED CHEM-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, XL, 6 PK

CHEMSPLASH

COLLARED CHEM-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, XL, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED CHEM-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, XL, 6 PK

COLLARED CHEM-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, XL, 6 PK

CHEMSPLASH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.85 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3HKL3
  • Mfr. Model # 7013YT-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

This Chemsplash 1 yellow collared chemical resistant coverall is size X-large and is made out of Chemsplash 1. It meets the standards for ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002. It features elastic wrists and ankles, plus a storm flap with tape.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Tape
  • Cuff StyleElastic
  • Fits Waist Size25 in
  • Maximum Height75 in
  • PackagingBulk
  • SeriesChemSplash 1(TM)
  • Includes Boot CoversNo
  • Wrist ClosureElastic
  • Coverall StyleCollared
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Includes Outer Boot FlapsNo
  • Attached HoodNo
  • Maximum Chest Size26 1/2 in
  • Pathogen & Chemical RatingsASTM F1670, EN 368, ISO 6530
  • Accessory TypeCollared Chemical Resistant Coveralls
  • Thickness10 mil
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 26 1/2 in
  • Inseam 29 1/2 in
  • Minimum Height 67 in
  • Seam Style Sealed
  • Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
  • Spray Tight Yes
  • Anti-Static Yes
  • Features Elastic Wrists and Ankles
  • Breathable Back Style Full
  • Coverall Material Laminated Nonwoven
  • Reduced Spray Yes
  • Garment Style Coverall
  • Maximum Waist Size 25 in
  • Size XL
  • Fabric Weight 2.1 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list