!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW L, 12 PK

COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW L, 12 PK

DUPONT

COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW L, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW L, 12 PK

COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW L, 12 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.81 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LTZ6
  • Mfr. Model # QC120BYLLG001200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 950
  • Shipping Weight 7.71 lbs

Product Details

This Tychem 2000 yellow collared chemical resistant coverall is size large and is made out of polyethylene coated high density polyethylene substrate. It meets the standards for ASTM D1777, D3776, D3786, D1117, D5034. It features open wrists and ankles and has a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleOpen
  • Fits Waist Size50 in
  • MaterialPolyethylene
  • Minimum Height65 in
  • Seam StyleBound
  • StandardsASTM D1777, D3776, D3786, D1117, D5034
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticNo
  • FeaturesOpen Wrists and Ankles
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialTychem(R) 2000
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeBloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
  • Minimum Chest Size44 3/4 in
  • Protection TypeChemical
  • Accessory TypeCollared Chemical Resistant Coveralls
  • Thickness10 mil
  • Ankle Style Open
  • Colour Yellow
  • Fits Chest Size 38 1/4 in to 41 3/4 in
  • Inseam 29 in
  • Maximum Height 69 in
  • Packaging Bulk
  • Series Tychem(R) 2000
  • EPA Level B
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Collared
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 2.5 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Collared with Open Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont Tychem(R) 2000
  • Garment Style Coverall
  • Maximum Chest Size 41 3/4 in
  • Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
  • Size L
  • Fabric Weight 2.5 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list