!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,WOMEN,FR/AR,HI-VIS ROYAL BLUE

COVERALL,WOMEN,FR/AR,HI-VIS ROYAL BLUE

PIONEER

COVERALL,WOMEN,FR/AR,HI-VIS ROYAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
COVERALL,WOMEN,FR/AR,HI-VIS ROYAL BLUE

COVERALL,WOMEN,FR/AR,HI-VIS ROYAL BLUE

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $440.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV25613113XL
  • Mfr. Model # 5524AW
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.185 lbs

Technical Specs

  • ItemSafety Overall
  • ATPV Rating40 cal/sq cm
  • Ankle TypeHook-and-Loop, Zipper
  • Closure Type2-Way Zipper, Snap Storm Placket
  • Fabric Weight10 oz
  • High-VisibilityHigh-Visibility
  • Includes SuspendersSuspenders Included
  • Lining MaterialCotton
  • Material Layers2
  • Protection TypeFire-Resistant
  • Series5524AW
  • Size - Body TypeRegular
  • Stitching MaterialCotton, Nylon
  • Total Number of Pockets7
  • Garment TypeSafety Overall
  • CSA Class 3
  • Ankle Closure Hook-and-Loop, Zipper
  • Arc Flash PPE Category 4
  • Colour Blue
  • Features Hammer Loop, Radio Clip Strap
  • Includes Lining Lining Included
  • Insulated for Cold Conditions Insulated for Cold Conditions
  • Material Trade Name Cotton, Nylon
  • Number of Outside Pockets 7
  • Seam Style Double Stitched Seams
  • Size 3XL
  • Standards ARC 4, ASTM F1506-20A, ATPV 40 cal/sq cm, CGSB 155.20-2017, CSA Z462, NFPA 2112-2023 Certified to UL, NFPA 70E-24, TPP 13.7 cal/sq cm
  • Suspender Material Elastic
  • Will Fit Over Boots Will Fit Over Boots
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list