HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, L
HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, L
KIMBERLY-CLARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Kleenguard XP1 coveralls made from a micro-porous film-spunbond laminate and are strong, durable, and low tinting. An excellent solution for both wet and dry applications. White with zipper front, hood and elastic wrists/ankles, size large.
Technical Specs
Item Coverall
Colour White
Fits Chest Size 25 in
Material Microporous Film Laminate
Seam Style Serged
Standards ANSI/ISEA 101-1996, Passes NFPA 99 for Antistatic Material
Gas Tight No
Liquid Tight No
Wrist Closure Elastic
Coverall Style Hooded
Hazard Type Reduced Spray
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Microporous Film Laminate
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Pathogen & Chemical Ratings Meets ASTM F1670
Size L
Fabric Weight 1.9 oz
Ankle Style Elastic
Cuff Style Elastic
Inseam 38 in
Packaging Individually Packaged
Series KleenGuard(TM) A40
EPA Level Not Rated
Includes Boot Covers No
Spray Tight No
Anti-Static Yes
Features Elastic Wrists and Ankles, Hood
High-Visibility No
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series KleenGuard(TM) A40
Garment Style Coverall
ISO Class None
Protection Type Liquid & Particulate
Accessory Type Hooded Disposable Coveralls
Country of Origin United States
(subject to change)
Alternate Products
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.20
/ CHAQUE
KIMBERLY-CLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.67
/ CHAQUE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.27
/ PAQUET
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.44
/ PAQUET