!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, WHITE, XL

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, WHITE, XL

KIMBERLY-CLARK

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, WHITE, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, WHITE, XL

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, WHITE, XL

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB44314
  • Mfr. Model # 44314
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Kleenguard(R) coverall, white zipper front, elastic wrists/ankles, no hood, X-large.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size26 1/2 in
  • MaterialMicroporous Film Laminate
  • Seam StyleSerged
  • StandardsANSI/ISEA 101-1996, Passes NFPA 99 for Antistatic Material
  • Gas TightNo
  • Liquid TightNo
  • Wrist ClosureElastic
  • Coverall StyleCollared
  • Hazard TypeReduced Spray
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialMicroporous Film Laminate
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Pathogen & Chemical RatingsMeets ASTM F1670
  • SizeXL
  • Fabric Weight1.9 oz
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Inseam 38 1/2 in
  • Packaging Individually Packaged
  • Series KleenGuard(TM) A40
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight No
  • Anti-Static Yes
  • Features Elastic Wrists and Ankles
  • High-Visibility No
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series KleenGuard(TM) A40
  • Garment Style Coverall
  • ISO Class None
  • Protection Type Liquid & Particulate
  • Accessory Type Collared Disposable Coveralls
  • Size XL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list