!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS/ANKLES, WHITE, XL

COLLARED DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS/ANKLES, WHITE, XL

INTERNATIONAL ENVIROGUARD SYSTEMS

COLLARED DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS/ANKLES, WHITE, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS/ANKLES, WHITE, XL

COLLARED DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS/ANKLES, WHITE, XL

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.22 / each

EHC: EHC :
Min Qty 25 = $355.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV4012XL
  • Mfr. Model # 4012XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Coverall with Zipper, Elastic Wrists and Open Ankles, No Hood - Enviroguard(TM) Body filter 95+(TM) is an exciting development in particulate protection which incorporates the highest quality in electrostatically charged filter media into a superior filtr

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size42 44 in
  • MaterialBodyFilter 95+(R)
  • Minimum Height67 in
  • Seam StyleSerged
  • StandardsOSHA, Class 1, CS-101-153
  • Liquid TightYes
  • Coverall StyleCollared
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Includes Outer Boot FlapsNo
  • Garment StyleCollared
  • Maximum Chest Size26 1/2 in
  • SizeXL
  • Fabric Weight8 oz
  • Thickness12 mil
  • Ankle Style Open
  • Colour White
  • Fits Chest Size 40 in to 43 in
  • Inseam 29 1/2 in
  • Maximum Height 75 in
  • Packaging Bulk
  • Series Body Filter 95+(TM)
  • Includes Boot Covers No
  • Wrist Closure Elastic
  • Features Elastic Wrists and Open Ankles
  • Breathable Back Style Full
  • Coverall Material Laminated Nonwoven
  • Attached Hood No
  • ISO Class None
  • Maximum Waist Size 25 in
  • Accessory Type Collared Disposable Coveralls
  • Size XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list