COLLARED COVERALLS, XL, SPUNBONDED PE, BOUND SEAM, ELASTIC CUFFS, WHT, ISOCLEAN, TYVEK
COLLARED COVERALLS, XL, SPUNBONDED PE, BOUND SEAM, ELASTIC CUFFS, WHT, ISOCLEAN, TYVEK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
IsoClean(R) coverall. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.
Technical Specs
Item Coverall
Cleanroom Class ISO 6 (Class 1,000) and above
Cuff Style Elastic
Fits Waist Size 26 1/2 in
Material Polyethylene
Minimum Height 58 in
Seam Style Bound
EPA Level C
Includes Boot Covers No
Spray Tight No
Coverall Style Collared
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight
Material Weight 1.2 oz/sq yd
Breathable Back Style None
Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont Tyvek(R) IsoClean(R)
Garment Style Coverall
ISO Class ISO 6
Minimum Chest Size 44 3/4 in
Size XL
Fabric Weight 1.2 oz
Thickness 5.9 mil
Ankle Style Elastic
Colour White
Fits Chest Size 39 3/4 in to 43 1/4 in
Inseam 33 1/2 in
Maximum Height 74 in
Packaging Bulk
Series Tyvek(R) IsoClean(R)
Gas Tight No
Liquid Tight No
Anti-Static No
Features Clean-Processed Garments
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tyvek(R) IsoClean(R)
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood No
Hazard Protection Type Non-Hazardous Dry Particulates
Maximum Chest Size 43 1/4 in
Protection Type Cleanroom
Accessory Type Coveralls
Size XL
Related Products
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.40
/ EACH