COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, SERGED SEAM, WHITE, XL, 6 PK
				COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, SERGED SEAM, WHITE, XL, 6 PK
				
				
					
					CONDOR
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Collared Disposable Coveralls,Size XL,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Open,Closure Type Zipper,Serged Seam Style,Fits Chest Size 28-5/8 In.,Inseam 30-11/16 In.,Fabric Weight 1.9 oz.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemCoverall
 
						
					
				
					
						
							- ColourWhite
 
						
					
				
					
						
							- Fits Chest Size42 1/2 in to 45 1/2 in
 
						
					
				
					
						
							- Inseam30 1/2 in
 
						
					
				
					
						
							- Maximum Height74 in
 
						
					
				
					
						
							- PackagingBulk
 
						
					
				
					
						
							- SeriesCondor
 
						
					
				
					
						
							- Gas TightNo
 
						
					
				
					
						
							- Liquid TightNo
 
						
					
				
					
						
							- Anti-StaticNo
 
						
					
				
					
						
							- FeaturesOpen Wrists and Ankles
 
						
					
				
					
						
							- Material Weight65 g/sq m
 
						
					
				
					
						
							- Breathable Back StyleNone
 
						
					
				
					
						
							- Coverall ConstructionCollared with Open Cuffs and Ankles
 
						
					
				
					
						
							- Includes Outer Boot FlapsNo
 
						
					
				
					
						
							- Material PerformanceHeavy Duty
 
						
					
				
					
						
							- Brand and SeriesCondor
 
						
					
				
					
						
							- Garment StyleCoverall
 
						
					
				
					
						
							- ISO ClassNone
 
						
					
				
					
						
							- Maximum Waist Size45 1/2 in
 
						
					
				
					
						
							- Minimum Waist Size42 1/2 in
 
						
					
				
					
						
							- SizeXL
 
						
					
				
					
						
							- Fabric Weight1.9 oz
 
						
					
				
			
			
			
				
					
						
							- Ankle Style Open
 
						
					
				
					
						
							- Cuff Style Open
 
						
					
				
					
						
							- Fits Waist Size 42.5 in to 45.5 in
 
						
					
				
					
						
							- Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
 
						
					
				
					
						
							- Minimum Height 71 1/2 in
 
						
					
				
					
						
							- Seam Style Serged
 
						
					
				
					
						
							- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
 
						
					
				
					
						
							- Includes Boot Covers No
 
						
					
				
					
						
							- Spray Tight No
 
						
					
				
					
						
							- Coverall Style Collared
 
						
					
				
					
						
							- High-Visibility No
 
						
					
				
					
						
							- Sterile/Non-Sterile Non-Sterile
 
						
					
				
					
						
							- Closure Type Zipper
 
						
					
				
					
						
							- Coverall Material Microporous Film Laminate
 
						
					
				
					
						
							- Includes Thumb Loops No
 
						
					
				
					
						
							- Reduced Spray No
 
						
					
				
					
						
							- Attached Hood No
 
						
					
				
					
						
							- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
 
						
					
				
					
						
							- Maximum Chest Size 45 1/2 in
 
						
					
				
					
						
							- Minimum Chest Size 42 1/2 in
 
						
					
				
					
						
							- Protection Type Liquid & Particulate
 
						
					
				
					
						
							- Accessory Type Collared Disposable Coveralls
 
						
					
				
					
						
							- Size XL
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $37.40 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $53.31 
	
	
		
		 / pkg.