COLLARED DISPOSABLE COVERALLS, XL, NON-WOVEN LAMINATED FABRIC, BOUND SEAM 
				COLLARED DISPOSABLE COVERALLS, XL, NON-WOVEN LAMINATED FABRIC, BOUND SEAM 
				
				
					
					GAMMAGUARD CE 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This Gammaguard CE white coverall is size X-large and is made out of Gammaguard. It meets the standards for ANSI-ISEA 101-1996 R2008. It features tunnelized wrists and ankles, plus it has a zipper closure.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Coverall  
						
					
				
					
						
							Closure Features Zipper  
						
					
				
					
						
							Cuff Style Elastic  
						
					
				
					
						
							Fits Waist Size 39 in  
						
					
				
					
						
							Material GammaGuard CE(R)  
						
					
				
					
						
							Minimum Height 67 in  
						
					
				
					
						
							Seam Style Serged  
						
					
				
					
						
							Standards ANSI -ISEA 101-1996 R2008  
						
					
				
					
						
							Liquid Tight Yes  
						
					
				
					
						
							Wrist Closure Elastic  
						
					
				
					
						
							Features Tunnelized Wrists and Ankles  
						
					
				
					
						
							Breathable Back Style Full  
						
					
				
					
						
							Coverall Material Laminated Nonwoven  
						
					
				
					
						
							Reduced Spray Yes  
						
					
				
					
						
							Garment Style Coverall  
						
					
				
					
						
							Maximum Chest Size 42 in  
						
					
				
					
						
							Size XL  
						
					
				
					
						
							Fabric Weight 2.1 oz  
						
					
				
			 
			
			
				
					
						
							Ankle Style  Elastic  
						
					
				
					
						
							Colour  White  
						
					
				
					
						
							Fits Chest Size  42 in  
						
					
				
					
						
							Inseam  30 in  
						
					
				
					
						
							Maximum Height  75 in  
						
					
				
					
						
							Packaging  Individually Packaged  
						
					
				
					
						
							Series  GammaGuard CE(TM)  
						
					
				
					
						
							Includes Boot Covers  No  
						
					
				
					
						
							Spray Tight  Yes  
						
					
				
					
						
							Coverall Style  Collared  
						
					
				
					
						
							Sterile/Non-Sterile  Sterile  
						
					
				
					
						
							Closure Type  Zipper  
						
					
				
					
						
							Includes Outer Boot Flaps  No  
						
					
				
					
						
							Attached Hood  No  
						
					
				
					
						
							ISO Class  None  
						
					
				
					
						
							Maximum Waist Size  39 in  
						
					
				
					
						
							Accessory Type  Collared Disposable Coveralls  
						
					
				
					
						
							Size  XL  
						
					
				
				
                    Country of Origin  China
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $133.45 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									GAMMAGUARD CE
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $753.47 
	
	
		
		 / CASE