COLLARED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, WHITE, S, 25 PK
				COLLARED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, WHITE, S, 25 PK
				
				
					
					CONDOR
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Collared Disposable Coveralls, Size S, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23 In., Fits Waist Size 33 In., Inseam 28 In., Fabric Weight 1.03 oz.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemCoverall
 
						
					
				
					
						
							- ColourWhite
 
						
					
				
					
						
							- Fits Chest Size33 in to 36 in
 
						
					
				
					
						
							- Inseam28 1/2 in
 
						
					
				
					
						
							- Maximum Height67 in
 
						
					
				
					
						
							- PackagingBulk
 
						
					
				
					
						
							- SeriesCondor
 
						
					
				
					
						
							- Gas TightNo
 
						
					
				
					
						
							- Liquid TightNo
 
						
					
				
					
						
							- Anti-StaticNo
 
						
					
				
					
						
							- Hazard TypeDry Particulates
 
						
					
				
					
						
							- Material Weight35 g/sq m
 
						
					
				
					
						
							- Breathable Back StyleNone
 
						
					
				
					
						
							- Coverall ConstructionCollared with Elastic Cuffs and Elastic Ankles
 
						
					
				
					
						
							- Includes Outer Boot FlapsNo
 
						
					
				
					
						
							- Material PerformanceLight Duty
 
						
					
				
					
						
							- Brand and SeriesCondor
 
						
					
				
					
						
							- Garment StyleCoverall
 
						
					
				
					
						
							- ISO ClassNone
 
						
					
				
					
						
							- Maximum Waist Size36 in
 
						
					
				
					
						
							- Minimum Waist Size33 in
 
						
					
				
					
						
							- SizeS
 
						
					
				
					
						
							- Fabric Weight1.03 oz
 
						
					
				
					
						
							- Thickness12.6 mil
 
						
					
				
			
			
			
				
					
						
							- Ankle Style Elastic
 
						
					
				
					
						
							- Cuff Style Elastic
 
						
					
				
					
						
							- Fits Waist Size 33 in to 36 in
 
						
					
				
					
						
							- Material Polypropylene
 
						
					
				
					
						
							- Minimum Height 64 in
 
						
					
				
					
						
							- Seam Style Serged
 
						
					
				
					
						
							- Standards ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127
 
						
					
				
					
						
							- Includes Boot Covers No
 
						
					
				
					
						
							- Spray Tight No
 
						
					
				
					
						
							- Coverall Style Collared
 
						
					
				
					
						
							- High-Visibility No
 
						
					
				
					
						
							- Sterile/Non-Sterile Non-Sterile
 
						
					
				
					
						
							- Closure Type Zipper
 
						
					
				
					
						
							- Coverall Material Polypropylene
 
						
					
				
					
						
							- Includes Thumb Loops No
 
						
					
				
					
						
							- Reduced Spray No
 
						
					
				
					
						
							- Attached Hood No
 
						
					
				
					
						
							- Hazard Protection Type Non-Hazardous Dry Particulates
 
						
					
				
					
						
							- Maximum Chest Size 36 in
 
						
					
				
					
						
							- Minimum Chest Size 33 in
 
						
					
				
					
						
							- Protection Type Liquid & Particulate
 
						
					
				
					
						
							- Accessory Type Collared Disposable Coveralls
 
						
					
				
					
						
							- Size S
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $44.57 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $11.91 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $35.37 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $107.29 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $53.31 
	
	
		
		 / pkg.