!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, ELASTIC BACK/HIP POCKET, OPEN ANKLE/WRIST, SERGED SEAMS, ZIPPER, WHT, MEDIUM, KLEENGUARD

COVERALLS, ELASTIC BACK/HIP POCKET, OPEN ANKLE/WRIST, SERGED SEAMS, ZIPPER, WHT, MEDIUM, KLEENGUARD

KIMBERLY-CLARK

COVERALLS, ELASTIC BACK/HIP POCKET, OPEN ANKLE/WRIST, SERGED SEAMS, ZIPPER, WHT, MEDIUM, KLEENGUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, ELASTIC BACK/HIP POCKET, OPEN ANKLE/WRIST, SERGED SEAMS, ZIPPER, WHT, MEDIUM, KLEENGUARD

COVERALLS, ELASTIC BACK/HIP POCKET, OPEN ANKLE/WRIST, SERGED SEAMS, ZIPPER, WHT, MEDIUM, KLEENGUARD

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.78 / EACH

EHC: EHC :
Min Qty 24 = $234.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB49002
  • Mfr. Model # 49002
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

This A20 series pair of breathable, anti-static, white, open ankle style coveralls have serged seams, a zipper closure, and open wrist cuffs. With an elastic back gathering and elasticized hip pocket, this size medium set of coveralls made from Kleenguard resists particulate and water-based liquids. These coveralls fit a chest size of 27 inches and have an inseam of 40 inches.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size27 in
  • MaterialSMS
  • StandardsNFPA 99 for Antistatic Material
  • Closure TypeZipper
  • Material PerformanceMedium Duty
  • Accessory TypeDisposable Coveralls
  • SizeM
  • Ankle Style Open
  • Cuff Style Open
  • Inseam 40 in
  • Seam Style Serged
  • Features Anti-Static, Repellent-Treated, Elastic Back, Wrists and Hip Pocket
  • Coverall Material SMMMS
  • Size M
  • Fabric Weight 1.15 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list