COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, M
COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, M
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Tyvek 400 white coverall is size medium and is made out of Tyvek, patented flash-spun polyethylene fabric. It meets the standards for USDA, FDA, OSHA, and ANSI/ISEA 101. It features a collar.
Technical Specs
Item Coverall
Colour White
Fits Chest Size 36 3/4 in to 40 1/4 in
Inseam 28 1/2 in
Seam Style Serged
Standards USDA, FDA, OSHA, ANSI/ISEA 101
Coverall Style Collared
High-Visibility No
Coverall Material Tyvek(R) 400
Garment Style Collared
Size M
Fabric Weight 1.2 oz/sq yd
Thickness 5.9 mil
Ankle Style Open
Cuff Style Open
Fits Waist Size 36 3/4 to 40 1/4 in
Material Polyethylene
Series Tyvek(R) 400
Anti-Static Yes
Features Collar
Closure Type Zipper
Brand and Series Dupont
ISO Class None
Accessory Type Collared Disposable Coveralls
Size M
Country of Origin Viet Nam
(subject to change)