!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, COLLARED, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE LARGE, TYVEK POLYETHYLENE 400

COVERALLS, COLLARED, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE LARGE, TYVEK POLYETHYLENE 400

DUPONT

COVERALLS, COLLARED, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE LARGE, TYVEK POLYETHYLENE 400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, COLLARED, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE LARGE, TYVEK POLYETHYLENE 400

COVERALLS, COLLARED, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE LARGE, TYVEK POLYETHYLENE 400

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTY120S-LG
  • Mfr. Model # TY120SWHLG002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This set of white penetration-resistant coveralls are a size large and are open collared with zipper closure. They have serged seams and are constructed from Tyvek 400 patented flash spun polyethylene fabric giving effective contamination control. They fit chest measurements 39 3/4 inches to 43 1/4 inches and have an inseam of 29 1/2 inches. Not for fire protection.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleOpen
  • Inseam29 1/2 in
  • Minimum Height5 ft 5 in
  • SeriesTY120SWH
  • Wrist ClosureOpen
  • FeaturesLaydown Collar, Open Wrists, Open Ankles, Stormflaps
  • Coverall ConstructionCoverall with Open Wrists and Ankles
  • Brand and SeriesDuPont Tyvek 400
  • Accessory TypeCoverall
  • SizeL
  • Ankle Style Open
  • Colour White
  • Fits Chest Size 39 3/4 to 43 1/4 in
  • Maximum Height 5 ft 9 in
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Coverall Style Collared
  • Closure Type Zipper
  • Coverall Material Tyvek 400
  • Size L
  • Fabric Weight 1.2 oz/sq yd
  • Thickness 5.9 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list