COLLARED COVERALLS, L, SPUNBONDED PE, BOUND SEAM, ELASTIC CUFFS, WHITE, TYVEK
COLLARED COVERALLS, L, SPUNBONDED PE, BOUND SEAM, ELASTIC CUFFS, WHITE, TYVEK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
IsoClean(R) coverall. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.
Technical Specs
Item Coverall
Cleanroom Class ISO 5 (Class 100) and above
Cuff Style Elastic
Fits Waist Size 24 1/4 in
Material Polyethylene
Packaging Individually Packaged
Series Tyvek(R) IsoClean(R)
EPA Level C
Includes Boot Covers No
Spray Tight No
Coverall Style Collared
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight
Material Weight 1.2 oz/sq yd
Breathable Back Style None
Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont Tyvek(R) IsoClean(R)
Garment Style Coverall
ISO Class ISO 5
Minimum Chest Size 44 3/4 in
Size L
Fabric Weight 1.2 oz
Thickness 5.9 mil
Ankle Style Elastic
Colour White
Fits Chest Size 35 1/4 in to 38 3/4 in
Inseam 32 1/4 in
Minimum Height 65 in
Seam Style Bound
Standards ISO Class 4
Gas Tight No
Liquid Tight No
Anti-Static No
Features Clean-Processed Garments
High-Visibility No
Sterile/Non-Sterile Sterile
Closure Type Zipper
Coverall Material Tyvek(R) IsoClean(R)
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood No
Hazard Protection Type Non-Hazardous Dry Particulates
Maximum Chest Size 38 3/4 in
Protection Type Cleanroom
Accessory Type Coveralls
Size L