!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, PE, L, 1.4OZ

COLLARED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, PE, L, 1.4OZ

MICROFLEX

COLLARED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, PE, L, 1.4OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, PE, L, 1.4OZ

COLLARED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, PE, L, 1.4OZ

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.20 / EACH

EHC: EHC :
Min Qty 25 = $230.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLWH15S92-100-04
  • Mfr. Model # 68-1500-100-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.163 lbs

Product Details

This Alphatec 1500 white collared coverall is size large and is made out of SMS. It has a storm flap. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size25 in
  • MaterialSMS
  • Minimum Height62 in
  • Seam StyleTaped
  • StandardsASTM D5034, ASTM D5733, ASTM D3787, 16 CFR 1610, ISO 20811, JSTIIF, ISO 13982-2, ASTM D737, ASTM E96, Method B
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticYes
  • FeaturesProtection-Proven to Filter 100% Of Particles Greater Than3 Microns, Comfort - Air and Water Vapor Permeable ("Breathable") to Help Reduce The Risk of Heat Stress, Silicone Free - Critical In Spray Painting Applications, Optimized Body Fit - Improves Wearer Comfort and Safety, Kaken Particle Penetration Test
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialSMS
  • Includes Thumb LoopsYes
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeNon-Hazardous Dry Particulates
  • Protection TypeLiquid & Particulate
  • Accessory TypeCollared Coveralls
  • SizeL
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 27 in
  • Inseam 31 in
  • Maximum Height 70 in
  • Packaging Individually Packaged
  • Series AlphaTec(R) 1500
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Collared
  • Hazard Type Dry Particulates
  • Material Weight 48 g/sq m
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Ansell AlphaTec(R)
  • Garment Style Coverall
  • ISO Class None
  • Size L
  • Fabric Weight 1.47 oz
  • Thickness 50 g/sq m
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list