!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,WHITE,SZ 7XL,PK25

COVERALL,WHITE,SZ 7XL,PK25

DUPONT

COVERALL,WHITE,SZ 7XL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,WHITE,SZ 7XL,PK25

COVERALL,WHITE,SZ 7XL,PK25

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $567.27 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTY120S7X
  • Mfr. Model # TY120SWH7X002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ty120SWH white coverall is size XXXXXXX-large and is made out of Tyvek 400. It meets the standards for ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1. It features laydown collar, open wrists, open ankles, and storm flaps.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleOpen
  • Inseam36 in
  • Minimum Height7 ft 0 in
  • SeriesTY120SWH
  • Wrist ClosureOpen
  • FeaturesLaydown Collar, Open Wrists, Open Ankles, Stormflaps
  • Coverall ConstructionCoverall with Open Wrists and Ankles
  • Brand and SeriesDuPont Tyvek 400
  • Fabric Weight1.2 oz/sq yd
  • Thickness5.9 mil
  • Ankle Style Open
  • Colour White
  • Fits Chest Size 61 3/4 to 65 1/4 in
  • Maximum Height 7 ft 4 in
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Coverall Style Collared
  • Closure Type Zipper
  • Coverall Material Tyvek 400
  • Accessory Type Coverall
  • Size 7XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list