COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, WHITE, 4XL
COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, WHITE, 4XL
KIMBERLY-CLARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Kleenguard(R) coverall, white zipper front, elastic wrists/ankles, no hood, XXXX-large.
Technical Specs
- ItemCoverall
- ColourWhite
- Fits Chest Size31 in
- MaterialMicroporous Film Laminate
- Seam StyleSerged
- StandardsASTM F1670, ANSI/ISEA 101-1996, NFPA 99
- Gas TightNo
- Liquid TightNo
- Wrist ClosureElastic
- Coverall StyleCollared
- Hazard TypeReduced Spray
- Sterile/Non-SterileNon-Sterile
- Closure TypeZipper
- Coverall MaterialMicroporous Film Laminate
- Includes Thumb LoopsNo
- Reduced SprayYes
- Attached HoodNo
- Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Pathogen & Chemical RatingsMeets ASTM F1670
- Size4XL
- Fabric Weight1.9 oz
- Ankle Style Elastic
- Cuff Style Elastic
- Inseam 41 1/2 in
- Packaging Individually Packaged
- Series KleenGuard(TM) A40
- EPA Level Not Rated
- Includes Boot Covers No
- Spray Tight No
- Anti-Static Yes
- Features Elastic Wrists and Ankles
- High-Visibility No
- Breathable Back Style None
- Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
- Includes Outer Boot Flaps No
- Material Performance Light Duty
- Brand and Series KleenGuard(TM) A40
- Garment Style Coverall
- ISO Class None
- Protection Type Liquid & Particulate
- Accessory Type Collared Disposable Coveralls
- Size 4XL
- Country of Origin United States
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.03
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$196.15
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.03
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.18
/ PACKAGE